Skip Content
MAG STR  SIZE 4 TYPE 1  240V/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 4 TYPE 1 240V/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SFG1V03
  • Mfr. Model # 8536SFG1V03
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.05 lbs

Technical Specs

  • Amps AC 135
  • Accessory Group -
  • HP @ 1 Phase - 120V -
  • Coil Volts 240VAC
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 40
  • HP @ 3 Phase - 575V 100
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Item Motor Starter
  • Thermal Unit Code C6
  • Number of Poles 3
  • Hz 50/60
  • NEMA Size 4
  • Starter Type Nonreversing
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list