Skip Content
MAG STR  SIZE 4  480V/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 4 480V/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SFO1V06H20
  • Mfr. Model # 8536SFO1V06H20
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Accessory Group -
  • Amps AC 135
  • Coil Volts 480VAC
  • HP @ 1 Phase - 120V -
  • HP @ 3 Phase - 208V 40
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 575V 100
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Item Motor Starter
  • Number of Poles 3
  • NEMA Size 4
  • Hz 50/60
  • Starter Type Nonreversing
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list