Skip Content
MAG STR SIZE 3 TYPE1  120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 3 TYPE1 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SEG1V02S
  • Mfr. Model # 8536SEG1V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.5 lbs

Technical Specs

  • Accessory Group C5
  • HP @ 1 Phase - 120V -
  • Amps AC 90
  • Coil Volts 120VAC
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 25
  • Number of Poles 3
  • Thermal Unit Code C5
  • Starter Type Nonreversing
  • NEMA Size 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list