Skip Content
MAG STR  SIZE 3 TYPE 4X  240V/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 3 TYPE 4X 240V/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SEW21V03
  • Mfr. Model # 8536SEW21V03
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Accessory Group -
  • Amps AC 90
  • HP @ 1 Phase - 120V -
  • Coil Volts 240VAC
  • HP @ 3 Phase - 208V 25
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 575V -
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Item Motor Starter
  • Number of Poles 3
  • Thermal Unit Code C5
  • Hz 50/60
  • Standards UL/ CSA
  • NEMA Size 3
  • Starter Type Non Reversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list