Skip Content
MAG STR  SIZE 3 TYPE 1  480V/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 3 TYPE 1 480V/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SEG1V06H20
  • Mfr. Model # 8536SEG1V06H20
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.5 lbs

Technical Specs

  • Coil Volts 480VAC
  • Accessory Group -
  • Amps AC 90
  • HP @ 1 Phase - 120V -
  • HP @ 3 Phase - 208V 25
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 575V 50
  • Number of Poles 3
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Item Motor Starter
  • Hz 50/60
  • NEMA Size 3
  • Standards UL/ CSA
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List