Skip Content
MAG STR  SIZE 3 TYPE 1  480V/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 3 TYPE 1 480V/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SEG1V06
  • Mfr. Model # 8536SEG1V06
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.66 lbs

Technical Specs

  • Accessory Group C5
  • Amps AC 90
  • Coil Volts 480VAC
  • HP @ 3 Phase - 208V 25
  • HP @ 1 Phase - 230V -
  • HP @ 1 Phase - 120V -
  • Number of Poles 3
  • Thermal Unit Code C5
  • NEMA Size 3
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List