MAG STR SIZE 2 TYPE1  120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MAG STR SIZE 2 TYPE1 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SDG6V02
  • Mfr. Model # 8536SDG6V02
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.95 lbs
Compare

Technical Specs

  • Accessory Group A5
  • HP @ 1 Phase - 120V 3
  • Amps AC 45
  • HP @ 1 Phase - 230V 7-1/2
  • Coil Volts 120VAC
  • Item Magnetic Motor Starter
  • Number of Poles 2
  • Thermal Unit Code A5
  • Starter Type Nonreversing
  • NEMA Size 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list