Skip Content
MAG STR SIZE 2 TYPE 1 480V/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 2 TYPE 1 480V/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SDG1V06
  • Mfr. Model # 8536SDG1V06
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs

Technical Specs

  • Accessory Group C4
  • Amps AC 45
  • Coil Volts 480VAC
  • HP @ 1 Phase - 120V -
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 10
  • Number of Poles 3
  • Thermal Unit Code C4
  • NEMA Size 2
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list