Skip Content
MAG STR SIZE 2 240/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 2 240/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SDA1V03
  • Mfr. Model # 8536SDA1V03
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.85 lbs

Technical Specs

  • HP @ 1 Phase - 120V -
  • Accessory Group -
  • Amps AC 45
  • Coil Volts 240VAC
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 10
  • HP @ 3 Phase - 575V 25
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Number of Poles 3
  • Item Motor Starter
  • Hz 50/60
  • Thermal Unit Code C4
  • Starter Type Nonreversing
  • NEMA Size 2
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list