Skip Content
MAG STR  SIZE 1 TYPE 4 120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 1 TYPE 4 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SCW13V02S
  • Mfr. Model # 8536SCW13V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • HP @ 1 Phase - 120V -
  • HP @ 1 Phase - 230V -
  • Coil Volts 120VAC
  • Accessory Group C3
  • Amps AC 27
  • HP @ 3 Phase - 208V 7-1/2
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Item Motor Starter
  • Hz 50/60
  • Number of Poles 3
  • Thermal Unit Code C3
  • Starter Type Non Reversing
  • NEMA Size 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list