Skip Content
MAG STR SIZE 1 480/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 1 480/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SCG3V06
  • Mfr. Model # 8536SCG3V06
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.24 lbs

Technical Specs

  • Accessory Group C3
  • HP @ 1 Phase - 120V -
  • HP @ 1 Phase - 230V -
  • Coil Volts 480VAC
  • Amps AC 27
  • Number of Poles 3
  • HP @ 3 Phase - 208V 7-1/2
  • Starter Type Nonreversing
  • Thermal Unit Code C3
  • NEMA Size 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list