Skip Content
MAG STR SIZE 1  240V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 1 240V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SCO3V03
  • Mfr. Model # 8536SCO3V03
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Amps AC 27
  • Accessory Group D3
  • Coil Volts 240VAC
  • HP @ 1 Phase - 120V -
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 7-1/2
  • Number of Poles 3
  • Thermal Unit Code D3
  • Starter Type Nonreversing
  • NEMA Size 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list