Skip Content
MAG STR SIZE 00 TYPE 1 208V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 00 TYPE 1 208V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SAG11V08
  • Mfr. Model # 8536SAG11V08
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.02 lbs

Technical Specs

  • Accessory Group -
  • Amps AC 9
  • Coil Volts 208VAC
  • HP @ 1 Phase - 120V 1/3
  • HP @ 3 Phase - 575V -
  • HP @ 3 Phase - 208V -
  • HP @ 1 Phase - 230V 1
  • Item Motor Starter
  • Number of Poles 2
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Thermal Unit Code A1
  • NEMA Size 00
  • Hz 50/60
  • Starter Type Nonreversing
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list