Skip Content
MAG STR SIZE 00 240/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 00 240/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SAO11V03
  • Mfr. Model # 8536SAO11V03
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.81 lbs

Technical Specs

  • Accessory Group -
  • HP @ 1 Phase - 120V 1/3
  • Coil Volts 240VAC
  • Amps AC 9
  • HP @ 1 Phase - 230V 1
  • HP @ 3 Phase - 575V -
  • HP @ 3 Phase - 208V -
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Item Motor Starter
  • Number of Poles 2
  • Thermal Unit Code B1
  • Hz 50/60
  • NEMA Size 00
  • Starter Type Nonreversing
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list