Skip Content
MAG STR SIZE 00  120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 00 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SAO12V02S
  • Mfr. Model # 8536SAO12V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Accessory Group D1
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V -
  • Amps AC 9
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 1-1/2
  • Number of Poles 3
  • Thermal Unit Code D1
  • NEMA Size 00
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List