Skip Content
MAG SGN,7X10,DGR CONF SPACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAG SGN,7X10,DGR CONF SPACE

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFCSM011
  • Mfr. Model # CSM011
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 7"
  • Material Magnetic Vinyl
  • Item Sign
  • Width 10"
  • Legend Confined Space
  • Legend/Background Color Red/Black on White
  • Mounting Style Steel or Ferrous Metal Surfaces
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list