MAG PICKUP,W/RELEASE,15 TO 19-1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAG PICKUP,W/RELEASE,15 TO 19-1/4 I

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T089
  • Mfr. Model # 35T089
  • UNSPSC # 44101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Extended Length (In.) 19-1/4
  • Features Seam Welded Stainless Steel Tube, Large Handle, Safety Stripper Washer, 1" Diameter
  • Item Magnetic Pickup
  • Handle Type Solvent Resistant Comfort Grip
  • Length (In.) 15
  • Pull Capacity (Lb.) 8
  • Type w/Release
  • Function Wet Or Dry Application, Collects Ferrous Metal Chips Or Particles
  • Shaft Material Stainless Steel
  • Handle Material Rubber
  • Magnet Type Rare Earth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list