MAG PICKUP STICK,35 LB PULL,22 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAG PICKUP STICK,35 LB PULL,22 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTY4
  • Mfr. Model # 1VTY4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 1.4 lbs

Product Details

Magnetic pickup stick, length 22 in, dia 3 1/4 in, extended length 27 in, pull capacity 35 lb, ribbed aluminum shaft construction, plastic grip handle type, application for retrieving iron, steel and all ferrous materials, assembly required.

Technical Specs

  • Item Magnetic Pickup Stick
  • Length 22"
  • Material Ribbed Aluminium Shaft
  • Assembly Required
  • Diameter 3-1/2"
  • Extended Length 37"
  • Pull Capacity 50 lbs.
  • Handle Type Plastic Grip
  • Application For Retrieving Iron
  • Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list