MAG CONT SZ 3 OPEN240V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAG CONT SZ 3 OPEN240V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SEO1V03
  • Mfr. Model # 8536SEO1V03
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.64 lbs

Technical Specs

  • Amps AC 90
  • Coil Volts 240VAC
  • HP @ 1 Phase - 120V -
  • Accessory Group D5
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 25
  • Starter Type Nonreversing
  • Thermal Unit Code D5
  • Number of Poles 3
  • NEMA Size 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list