Skip Content
MAG CONT SZ 3 OPEN 240V/60H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG CONT SZ 3 OPEN 240V/60H

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8502SEO2V03
  • Mfr. Model # 8502SEO2V03
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • Coil Volts 240VAC
  • Depth 5.47"
  • Height 7.09"
  • HP @ 3 Phase - 208V 25
  • HP @ 3 Phase - 480V 50
  • HP @ 3 Phase - 575V 50
  • Item Contactor
  • Number of Poles 3
  • Width 6.50"
  • Hz 50/60
  • Standards UL,CSA
  • Reversing No
  • NEMA Contactor Size 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List