Skip Content
MAG CONT SIZE 5  480V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG CONT SIZE 5 480V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8502SGO2V06
  • Mfr. Model # 8502SGO2V06
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.85 lbs

Technical Specs

  • Height 12.31"
  • Depth 8.66"
  • HP @ 3 Phase - 208V 75
  • Coil Volts 480VAC
  • HP @ 3 Phase - 480V 200
  • Item Contactor
  • HP @ 3 Phase - 575V 200
  • Width 8.75"
  • Hz 50/60
  • Standards UL,CSA
  • Number of Poles 3
  • Reversing No
  • NEMA Contactor Size 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list