Skip Content
MAG CONT SIZE 3 208/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG CONT SIZE 3 208/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8502SEO2V08
  • Mfr. Model # 8502SEO2V08
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Depth 6.50"
  • Coil Volts 208VAC
  • HP @ 3 Phase - 208V 25
  • HP @ 3 Phase - 575V 50
  • Height 7.09"
  • HP @ 3 Phase - 480V 50
  • Item Contactor
  • Number of Poles 3
  • Hz 50/60
  • Width 5.47''
  • Standards UL,CSA
  • NEMA Contactor Size 3
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list