!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEMA MAGNETIC CONTACTOR,45A,120VAC,NEMA2

NEMA MAGNETIC CONTACTOR,45A,120VAC,NEMA2

SQUARE D

NEMA MAGNETIC CONTACTOR,45A,120VAC,NEMA2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEMA MAGNETIC CONTACTOR,45A,120VAC,NEMA2

NEMA MAGNETIC CONTACTOR,45A,120VAC,NEMA2

SQUARE D

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQD8502SDO1V02S
  • Mfr. Model # 8502SDO1V02S
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item NEMA Magnetic Contactor
  • Coil Volts 120V AC
  • Reversing No
  • HP @ 1 Phase - 240V 7 1/2 hp
  • Number of Poles 2
  • Hz 50/60
  • Width 4.31 in
  • Frame / Series / Class / Code Class 8502
  • Full Load Amps 45 A
  • NEMA Contactor Size 2
  • HP @ 1 Phase - 120V 3 hp
  • HP @ 3 Phase - 575V 7 1/2
  • Enclosure NEMA Rating No Enclosure
  • Height 5.13 in
  • Depth 4.94 in
  • Standards CSA, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list