Skip Content
MAG CONT SIZE 0 TYPE 1 120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG CONT SIZE 0 TYPE 1 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8502SBG2V02S
  • Mfr. Model # 8502SBG2V02S
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Depth 6.00"
  • Height 10.00"
  • Coil Volts 120VAC
  • HP @ 3 Phase - 480V 5
  • HP @ 3 Phase - 575V 5
  • Item Contactor
  • Number of Poles 3
  • Width 5.28''
  • Hz 50/60
  • Standards UL,CSA
  • Reversing No
  • NEMA Contactor Size 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list