Skip Content
MAG COMBO SQUARE,SS,RED ZINC,12 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MAG COMBO SQUARE,SS,RED ZINC,12 IN,

BORA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23N572
  • Mfr. Model # 23N572
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Red
  • Blade Length (In.) 12
  • Graduations mm/in.
  • Features Rare Earth Magnetic Lock For Ruler And Scribe, Permanently Etched Ruler, Body Milled On 5 Sides For Superior Accuracy, Plumb Vial For Determining Level, Lifetime Warranty
  • Item Combination Square
  • Material Stainless Steel Ruler, Milled Cast Zinc Body
  • Number of Pieces 2
  • Blade Finish Clear Coat
  • Blade Material Stainless Steel
  • Size 12"
  • Head Material Milled Cast Zinc
  • Graduation Type Inches

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list