MAG CHRGR LED RECHRGEABLE FLASHLGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAG CHRGR LED RECHRGEABLE FLASHLGHT

MAGLINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTRL1019
  • Mfr. Model # RL1019
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1221
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Magcharger LED Rechargeable System
  • Includes 12 VDC Power Cord, Charging Cradle, Battery Pack, 120 VAC Converter
  • Number of Batteries 1
  • Length 12 - 13/16"
  • Lumens 643 Lm
  • Body Colour Black
  • Batteries Included Included
  • Switch Type Electronic Switch
  • Body Dia. 2.25"
  • Lens Material Polycarbonate
  • Light Output Modes High / Low / Eco
  • Rechargeable Yes
  • Peak Beam Intensity 41400 Cd
  • Beam Distance 406 m
  • Water Penetration Rating Ipx4
  • Lamp Life 10,000 hr.
  • Battery Burn Time 4 hr. (high), 17 hr. (low), 37 hr. (eco)
  • Weight with Batteries 28 oz.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type NiMH
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size 12 V
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 450 - 750
  • Run Time on High Setting 4 hr.
  • Maximum Lumens Output 643
  • Flashlight Beam Type Adjustable
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Aluminum

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list