Skip Content
MAG. BIT-HOLDER 1/4 MALE HEX D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAG. BIT-HOLDER 1/4 MALE HEX D

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXQRM490A
  • Mfr. Model # QRM490A
  • UNSPSC # 27112815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Number of Pieces 1
  • Item Bit Holder
  • Drive Size 1/4"
  • Hex Shank Size 1/4"
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated No
  • Bit Holder Drive Type Hex
  • Bit Retainer Type Retaining Ring
  • Shank Style Hex Power Drive
  • Fastening Tool Material Steel
  • Fastening Tool Item Bit Holder
  • Overall Bit Length 2-15/16"
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list