Skip Content
MAG. BIT-HOLDER 1/4 MALE HEX D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAG. BIT-HOLDER 1/4 MALE HEX D

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM490-10
  • Mfr. Model # M490-10
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 104
  • Shipping Weight 1.0 lbs

Product Details

Bit holders limit unnecessary wear to the chuck of a power tool by allowing multiple changeouts of the insert bit without loosening the chuck. Magnetic bit holders have added ability to hold the fastener to the bit during installation.

Technical Specs

  • Item Mag. Bit-holder 1/4 Male Hex D
  • Length 10"
  • Function Bit Holders Limit Unnecessary Wear to the Chuck of a Power Tool by Allowing Multiple Changeouts of the Insert Bit Without Loosening the Chuck.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List