MAG. BIT-HOLDER 1/2 FMALE SQ D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAG. BIT-HOLDER 1/2 FMALE SQ D

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM858
  • Mfr. Model # M858
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.15 lbs

Product Details

Bit holders limit unnecessary wear to the chuck of a power tool by allowing multiple changeouts to the insert bit without loosening the chuck. Magnetic bit holders have the added ability to hold the fastener to the bit during installation.

Technical Specs

  • Number of Pieces 1
  • Item Magnetic Bit Holder
  • Drive Size 1/2"
  • Hex Shank Size 1/2"
  • Bit Retainer Type Retaining Ring
  • Bit Holder Drive Type Hex
  • Shank Style Square
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated No
  • Fastening Tool Material Steel
  • Fastening Tool Item Bit Holder
  • Application - Tools Power
  • Overall Bit Length 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list