Skip Content
MAG. BIT-HOLDER 1/2 FMALE SQ D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAG. BIT-HOLDER 1/2 FMALE SQ D

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM855
  • Mfr. Model # M855
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.15 lbs

Product Details

Bit holders limit unnecessary wear to the chuck of a power tool by allowing multiple changeouts to the insert bit without loosening the chuck. Magnetic bit holders have the added ability to hold the fastener to the bit during installation.

Technical Specs

  • Item Magnetic Bit Holder
  • Number of Pieces 1
  • Drive Size 1/2"
  • Bit Retainer Type Retaining Ring
  • Hex Shank Size 1/2"
  • Impact Rated No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Shank Style Square
  • Fastening Tool Material Steel
  • Bit Holder Drive Type Hex
  • Fastening Tool Item Bit Holder
  • Overall Bit Length 2-3/4"
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list