Skip Content
MAG ARM CLAMP,FLEX,13 IN,20 LB,1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAG ARM CLAMP,FLEX,13 IN,20 LB,1-1/

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T085
  • Mfr. Model # 35T085
  • UNSPSC # 44101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Jaw Capacity (In.) 1-1/4
  • Handle Type Super Grip Spring Clamp
  • Length (In.) 13
  • Features 8-1/2" Flexible Shaft, Magnetic Base
  • Item Magnetic Arm Clamp
  • Pull Capacity (Lb.) 20
  • Type Flexible
  • Shaft Material Chrome Plated Steel
  • Function Clamp Flexes To Hold Lights, Books, Prints, Manuals, Spray Nozzles, Parts
  • Handle Material Black Nylon
  • Magnet Type Rare Earth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list