Skip Content
MAG + ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG + ALUMINUM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM39529
  • Mfr. Model # 39529
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Colour White
  • For Use With Vehicle Paint Surfaces
  • Container Type Plastic
  • Item Magnesium/Aluminum Polish
  • Container Size 10 oz.
  • pH 9.4
  • Appearance Thick Liquid
  • VOC Content Less Than 15%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list