Skip Content
MAG 350A FCAW-SS GUN 10FT .068-5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAG 350A FCAW-SS GUN 10FT .068-5/64

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK345-10
  • Mfr. Model # K345-10
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Amps AC 350A
  • Application Lincoln Has Been Manufacturing Semiautomatic Flux-Cored, Self-Shielded (FCAW-S) Gun And Cable Assemblies For Over 40 Years, From The Smallest Repair To The Largest Fabrication Job, Lincoln's Fluxcored, Self-shielded (FCAW-S) Guns Are A Great Choice
  • Item Welding Gun
  • MIG Gun Number 350A
  • Type Self-Shielded
  • Cable Length (Ft.) 10
  • Wire Size 0.068 in. - 0.078 in.
  • Series Magnum
  • Trigger Standard
  • Duty Cycle (%) 60%
  • Amps 350A
  • Neck Tube Type Fixed
  • Rotation Deg. 0 Degrees
  • Neck Tube Angle 90 Degrees
  • Neck Tube Size Short
  • Neck Tube Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list