MADERA 1.28 GPF FV BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MADERA 1.28 GPF FV BOWL

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS3451001.020
  • Mfr. Model # 3451001.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1772
  • Shipping Weight 54.0 lbs

Product Details

Flush valve toilets. Powerful, low flow, direct fed siphon jet action flush provides more efficient cleaning and helps conserve water. Seats and flushometers sold seperately. Elongated bowl. White, vitreous china. 1-1?2 in. top inlet spud.

Technical Specs

  • Gallons per Flush 1.3
  • Water Surface Area 10" x 12"
  • Item Madera FloWise(TM) Toilet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list