Skip Content
MACHINIST SCRIBER,STRAIGHT/90 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINIST SCRIBER,STRAIGHT/90 DEG

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LEV7
  • Mfr. Model # 6LEV7
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Machinist Scriber
  • Finish Annodized
  • Magnet End No
  • Overall Length (In.) 8-1/4
  • Point Type Straight and Bent
  • Replaceable Tip No
  • Tip Material High Carbon Steel
  • Handle Dia. (In.) 1/4
  • Handle Material Aluminum
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list