Discontinued with Replacement
MACHINING AID PRUSS BLUE 22ML TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACHINING AID PRUSS BLUE 22ML TUBE

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML35V
  • Mfr. Model # 35V
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 2990
  • Shipping Weight 0.055 lbs
Suggested Replacement Product
PRUSSIAN BLUE 35V, 22ML

Your Price: NA

Product Details

Prussian blue, 22 mL tube. Aids precision fitting of machined surfaces. Locates high spots on close-to-tolerance components. Non-drying. Easy cleanup. Applications: Bearings, valves, gears, other close-to-tolerance components.

Technical Specs

  • Item 22 mL Tube

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list