MACHINETOOL LIGHT,CFL,ACRYLIC,24W,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINETOOL LIGHT,CFL,ACRYLIC,24W,1

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PYD4
  • Mfr. Model # 3PYD4
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Technical Specs

  • Item Tubular Machine Tool Light
  • Recommended Lamp 6V036
  • Outside Dia. 2.75"
  • Mounting Type Bracket
  • Overall Length 19.5"
  • Tube Material Acrylic
  • Special Features IP67
  • Standards UL, cUL
  • Voltage 100 - 277 VAC
  • Average Life 20,000 hrs.
  • Watts 24
  • Ballast Built-in Electronic
  • Lumens 2,000
  • Machine Tool Light Type Tubular Machine Tool Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list