MACHINERY MOVER,LOAD CAP 6000 LB,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINERY MOVER,LOAD CAP 6000 LB,PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V415
  • Mfr. Model # 13V415
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour Red
  • Item Machinery Mover Hand Truck
  • Load Capacity 6,000 lbs.
  • Overall Height 41-3/8"
  • Overall Width 18-1/2"
  • Wheel Diameter 6"
  • Wheel Type Steel
  • Wheel Width 2-3/4"
  • Lift Height 6"
  • Overall Length 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list