MACHINE TOOL LIGHT,CFL,GLASS,24W,19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACHINE TOOL LIGHT,CFL,GLASS,24W,19

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PYD6
  • Mfr. Model # 3PYD6
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.37 lbs

Technical Specs

  • Item Tubular Machine Tool Light
  • Outside Dia. 2.75"
  • Mounting Type Bracket
  • Overall Length 19.5"
  • Recommended Lamp 6V036
  • Special Features Waterproof
  • Tube Material Glass
  • Voltage 100 to 277VAC
  • Watts 24
  • Standards UL/ CUL
  • Average Life 12,000 hrs.
  • Ballast Built-in Electronic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list