Skip Content
MACHINE TOOL LIGHT,CFL,ACRYLIC,36W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE TOOL LIGHT,CFL,ACRYLIC,36W

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PYD8
  • Mfr. Model # 3PYD8
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.51 lbs

Technical Specs

  • Outside Dia. 2.75"
  • Mounting Type Bracket
  • Item Tubular Machine Tool Light
  • Recommended Lamp 6V039
  • Overall Length 21.5"
  • Special Features Waterproof
  • Voltage 110 - 230 VAC
  • Tube Material Acrylic
  • Standards UL, cUL
  • Watts 36
  • Average Life 20,000 hrs.
  • Ballast Built-in Electronic
  • Lumens 2,900
  • Machine Tool Light Type Tubular Machine Tool Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list