Skip Content
MACHINE TABLE,36X72X36,2 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE TABLE,36X72X36,2 SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMT367236-3K295
  • Mfr. Model # MT367236-3K295
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 256.0 lbs

Technical Specs

  • Colour Gray
  • Height 36"
  • Depth 72"
  • Item Machine Table
  • Width 36"
  • Edge Type Rounded
  • Top Thickness 14 ga.
  • Finish Powder Coated
  • Includes Lower Shelf
  • Load Capacity 3000 lb.
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Assembled
  • Workbench/Table Frame Material Steel
  • Workbench/Table Surface Material Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list