Skip Content
MACHINE TABLE,24X48X24,1 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE TABLE,24X48X24,1 SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTD244824-2K195
  • Mfr. Model # MTD244824-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Gray
  • Depth 48"
  • Height 24"
  • Item Machine Table
  • Width 24"
  • Includes (1) Drawer
  • Edge Type Rounded
  • Top Thickness 14 ga.
  • Load Capacity 2,000 lbs.
  • Finish Powder Coated
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Steel
  • Workbench/Table Assembly Assembled
  • Workbench/Table Surface Material Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list