Skip Content
MACHINE TABLE,24X36X42,1 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE TABLE,24X36X42,1 SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMT243642-2K195
  • Mfr. Model # MT243642-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Depth 36"
  • Colour Gray
  • Height 42"
  • Item Machine Table
  • Width 24"
  • Edge Type Rounded
  • Top Thickness 14 ga.
  • Finish Powder Coated
  • Load Capacity 2000 lb.
  • Workbench/Table Surface Material Steel
  • Workbench/Table Assembly Assembled
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list