Skip Content
MACHINE TABLE,24X36X36,1SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE TABLE,24X36X36,1SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTD243636-2K195
  • Mfr. Model # MTD243636-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Depth 36"
  • Height 36"
  • Includes (1) Drawer
  • Colour Gray
  • Width 24"
  • Item Machine Table
  • Edge Type Rounded
  • Top Thickness 14 ga.
  • Load Capacity 2,000 lbs.
  • Finish Powder Coated
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Assembled
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list