Skip Content
MACHINE TABLE,24X36X30,3 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE TABLE,24X36X30,3 SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMT243630-2K395
  • Mfr. Model # MT243630-2K395
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • Depth 36"
  • Colour Gray
  • Height 30"
  • Width 24"
  • Item Machine Table
  • Top Thickness 14 ga.
  • Edge Type Rounded
  • Load Capacity 2,000 lbs.
  • Finish Powder Coated
  • Includes (2) Lower Shelves
  • Workbench/Table Assembly Assembled
  • Workbench/Table Leg Type Straight
  • Work Table Item Fixed Height Work Table
  • Workbench/Table Frame Material Steel
  • Workbench/Table Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list