MACHINE TABLE,24X36X30,1 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE TABLE,24X36X30,1 SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMT243630-2K195
  • Mfr. Model # MT243630-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Colour Gray
  • Depth 36"
  • Item Machine Table
  • Height 30"
  • Width 24"
  • Edge Type Rounded
  • Top Thickness 14 ga.
  • Finish Powder Coated
  • Load Capacity 2000 lb.
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel
  • Workbench/Table Assembly Assembled
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list