Skip Content
MACHINE TABLE,18X24X18,1 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE TABLE,18X24X18,1 SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMT182418-2K195
  • Mfr. Model # MT182418-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Depth 24"
  • Colour Gray
  • Height 18"
  • Item Machine Table
  • Width 18"
  • Edge Type Rounded
  • Top Thickness 14 ga.
  • Finish Powder Coated
  • Load Capacity 2000 lb.
  • Workbench/Table Assembly Assembled
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list