MACHINE STRIPING 2-4IN LINES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE STRIPING 2-4IN LINES

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM2395-000
  • Mfr. Model # 2395-000
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1537
  • Shipping Weight 69.85 lbs

Product Details

Striping machine for fast and efficient application of Rust-Oleum marking and striping paints, 2-4 in. lines.

Technical Specs

  • Item Striping Machine
  • For Use With 2300 System Inverted Striping Paint Spray.
  • Includes Storage Compartment
  • Material of Construction Steel
  • Overall Length 32"
  • Holds Up to 12 Extra Cans

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list