Skip Content
MACHINE SCREW,SS,3/8-16X2 1/2 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE SCREW,SS,3/8-16X2 1/2 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWD5
  • Mfr. Model # 3AWD5
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Plain
  • Length 2-1/2"
  • Item Machine Screw
  • Package Quantity 10
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 60,000 Min
  • Thread Size 3/8-16
  • Head Type Round
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Rockwell Hardness B70 Min
  • Drive Type Slotted
  • Head Height 0.256"
  • Head Dia. 0.708"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list