Skip Content
Discontinued with Replacement
MACHINE SCREW SS 3/8-16X1 L PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW SS 3/8-16X1 L PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWE5
  • Mfr. Model # 3AWE5
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
MACH SCR 304 RND SLT 3/8-16X1

Price: NA

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Length 1"
  • Material 18-8 Stainless Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 60,000 Min
  • Head Type Round
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Drive Type Slotted
  • Rockwell Hardness B70 Min
  • Head Dia. 0.708"
  • Head Height 0.256"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list